



€33.10/ pieceexcl. VAT
€40.05incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PAO |
Shaft diameter | 10 mm |
Type | PAO |
Built-in length, mounted | 52.36 mm |
Outer diameter, rotor | 21.8 mm |
Chamber diameter, stator | 24.6 mm |
Built-in length, rotor | 43.66 mm |
Built-in length, stator | 8.7 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 10 mm |
d7 | 24.6 mm |
d3 | 21.8 mm |
l1 | 43.66 mm |
l4 | 8.7 mm |