
€957.00/ pieceexcl. VAT
€1,157.97incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BGO |
Shaft diameter | 95 mm |
Type | BGO |
Built-in length, mounted | 65 mm |
Outer diameter, rotor | 118 mm |
Chamber diameter, stator | 120 mm |
Built-in length, rotor | 49.3 mm |
Built-in length, stator | 15.7 mm |
Secondary seal material | FKM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 95 mm |
d7 | 120 mm |
d3 | 118 mm |
l1 | 49.3 mm |
l4 | 15.7 mm |