
€653.50/ pieceexcl. VAT
€790.74incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €653.50 | - |
5+ | €522.80 | 20.00% |
10+ | €457.45 | 30.00% |
20+ | €392.10 | 40.00% |
35+ | €326.75 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BEOS |
Shaft diameter | 75 mm |
Type | BEOS |
Built-in length, mounted | 52 mm |
Outer diameter, rotor | 99 mm |
Chamber diameter, stator | 97 mm |
Built-in length, rotor | 40.7 mm |
Built-in length, stator | 11.3 mm |
Secondary seal material | NBR |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 75 mm |
d7 | 97 mm |
d3 | 99 mm |
l1 | 40.7 mm |
l4 | 11.3 mm |