
€465.50/ pieceexcl. VAT
€563.26incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BEOS |
Shaft diameter | 50 mm |
Type | BEOS |
Built-in length, mounted | 40 mm |
Outer diameter, rotor | 66 mm |
Chamber diameter, stator | 70 mm |
Built-in length, rotor | 30.5 mm |
Built-in length, stator | 9.5 mm |
Secondary seal material | FKM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 50 mm |
d7 | 70 mm |
d3 | 66 mm |
l1 | 30.5 mm |
l4 | 9.5 mm |