
€266.50/ pieceexcl. VAT
€322.46incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €266.50 | - |
5+ | €213.20 | 20.00% |
10+ | €186.55 | 30.00% |
20+ | €159.90 | 40.00% |
35+ | €133.25 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BEOS |
Shaft diameter | 22 mm |
Type | BEOS |
Built-in length, mounted | 26 mm |
Outer diameter, rotor | 36 mm |
Chamber diameter, stator | 37 mm |
Built-in length, rotor | 18.5 mm |
Built-in length, stator | 7.5 mm |
Secondary seal material | NBR |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 22 mm |
d7 | 37 mm |
d3 | 36 mm |
l1 | 18.5 mm |
l4 | 7.5 mm |