



€303.00/ pieceexcl. VAT
€366.63incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €303.00 | - |
5+ | €242.40 | 20.00% |
10+ | €212.10 | 30.00% |
20+ | €181.80 | 40.00% |
35+ | €151.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BEB |
Shaft diameter | 28 mm |
Type | BEB |
Built-in length, mounted | 50 mm |
Outer diameter, rotor | 42 mm |
Chamber diameter, stator | 43 mm |
Built-in length, rotor | 42.5 mm |
Built-in length, stator | 7.5 mm |
Secondary seal material | FKM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 28 mm |
d7 | 43 mm |
d3 | 42 mm |
l1 | 42.5 mm |
l4 | 7.5 mm |