



€307.50/ pieceexcl. VAT
€372.08incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €307.50 | - |
5+ | €246.00 | 20.00% |
10+ | €215.25 | 30.00% |
20+ | €184.50 | 40.00% |
35+ | €153.75 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BEAS |
Shaft diameter | 28 mm |
Type | BEAS |
Built-in length, mounted | 42.5 mm |
Outer diameter, rotor | 42 mm |
Chamber diameter, stator | 43 mm |
Built-in length, rotor | 35 mm |
Built-in length, stator | 7.5 mm |
Secondary seal material | EPDM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 28 mm |
d7 | 43 mm |
d3 | 42 mm |
l1 | 35 mm |
l4 | 7.5 mm |