



€835.00/ pieceexcl. VAT
€1,010.35incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BEA |
Shaft diameter | 100 mm |
Type | BEA |
Built-in length, mounted | 65 mm |
Outer diameter, rotor | 124 mm |
Chamber diameter, stator | 125 mm |
Built-in length, rotor | 51 mm |
Built-in length, stator | 14 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 100 mm |
d7 | 125 mm |
d3 | 124 mm |
l1 | 51 mm |
l4 | 14 mm |