



€827.50/ pieceexcl. VAT
€1,001.28incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BEA |
Shaft diameter | 85 mm |
Type | BEA |
Built-in length, mounted | 60 mm |
Outer diameter, rotor | 109 mm |
Chamber diameter, stator | 110 mm |
Built-in length, rotor | 46 mm |
Built-in length, stator | 14 mm |
Secondary seal material | EPDM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 85 mm |
d7 | 110 mm |
d3 | 109 mm |
l1 | 46 mm |
l4 | 14 mm |