



€54.80/ pieceexcl. VAT
€66.31incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.80 | - |
5+ | €46.58 | 15.00% |
10+ | €43.84 | 20.00% |
20+ | €41.10 | 25.00% |
35+ | €38.36 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BDU |
Shaft diameter | 19.1 mm |
Type | BDU |
Built-in length, mounted | 28.5372 mm |
Outer diameter, rotor | 34.2 mm |
Chamber diameter, stator | 34.9 mm |
Built-in length, rotor | 18.2372 mm |
Built-in length, stator | 10.3 mm |
Secondary seal material | FKM |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 19.1 mm |
d7 | 34.9 mm |
d3 | 34.2 mm |
l1 | 18.2372 mm |
l4 | 10.3 mm |