



€21.30/ pieceexcl. VAT
€25.77incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BDO |
Shaft diameter | 9.5 mm |
Type | BDO |
Built-in length, mounted | 22.23 mm |
Outer diameter, rotor | 23.8 mm |
Chamber diameter, stator | 22.23 mm |
Built-in length, rotor | 16.03 mm |
Built-in length, stator | 6.2 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 9.5 mm |
d7 | 22.23 mm |
d3 | 23.8 mm |
l1 | 16.03 mm |
l4 | 6.2 mm |