



€23.70/ pieceexcl. VAT
€28.68incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BCU |
Shaft diameter | 17 mm |
Type | BCU |
Built-in length, mounted | 25.667 mm |
Outer diameter, rotor | 36.45 mm |
Chamber diameter, stator | 31.75 mm |
Built-in length, rotor | 15.367 mm |
Built-in length, stator | 10.3 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 17 mm |
d7 | 31.75 mm |
d3 | 36.45 mm |
l1 | 15.367 mm |
l4 | 10.3 mm |
l5 | 8 mm |