



€22.10/ pieceexcl. VAT
€26.74incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BCU |
Shaft diameter | 13 mm |
Type | BCU |
Built-in length, mounted | 24.56 mm |
Outer diameter, rotor | 28.55 mm |
Chamber diameter, stator | 25.4 mm |
Built-in length, rotor | 16.66 mm |
Built-in length, stator | 7.9 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 13 mm |
d7 | 25.4 mm |
d3 | 28.55 mm |
l1 | 16.66 mm |
l4 | 7.9 mm |
l5 | 8 mm |