



€54.80/ pieceexcl. VAT
€66.31incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BCO |
Shaft diameter | 20 mm |
Type | BCO |
Built-in length, mounted | 20.5 mm |
Outer diameter, rotor | 40 mm |
Chamber diameter, stator | 35 mm |
Built-in length, rotor | 15.5 mm |
Built-in length, stator | 5 mm |
Secondary seal material | FKM |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 20 mm |
d7 | 35 mm |
d3 | 40 mm |
l1 | 15.5 mm |
l4 | 5 mm |
l5 | 9.5 mm |