



€30.40/ pieceexcl. VAT
€36.78incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.40 | - |
5+ | €25.84 | 15.00% |
10+ | €24.32 | 20.00% |
20+ | €22.80 | 25.00% |
35+ | €21.28 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BCO |
Shaft diameter | 20 mm |
Type | BCO |
Built-in length, mounted | 20.5 mm |
Outer diameter, rotor | 40 mm |
Chamber diameter, stator | 35 mm |
Built-in length, rotor | 15.5 mm |
Built-in length, stator | 5 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 20 mm |
d7 | 35 mm |
d3 | 40 mm |
l1 | 15.5 mm |
l4 | 5 mm |
l5 | 9.5 mm |