



€22.10/ pieceexcl. VAT
€26.74incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BCO |
Shaft diameter | 13 mm |
Type | BCO |
Built-in length, mounted | 18.208 mm |
Outer diameter, rotor | 28.5 mm |
Chamber diameter, stator | 25 mm |
Built-in length, rotor | 13.208 mm |
Built-in length, stator | 5 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 13 mm |
d7 | 25 mm |
d3 | 28.5 mm |
l1 | 13.208 mm |
l4 | 5 mm |
l5 | 8 mm |