



€533.00/ pieceexcl. VAT
€644.93incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBOSS |
Shaft diameter | 75 mm |
Type | BBOSS |
Built-in length, mounted | 51.3 mm |
Outer diameter, rotor | 102 mm |
Chamber diameter, stator | 97 mm |
Built-in length, rotor | 40 mm |
Built-in length, stator | 11.3 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 75 mm |
d7 | 97 mm |
d3 | 102 mm |
l1 | 40 mm |
l4 | 11.3 mm |