



€628.00/ pieceexcl. VAT
€759.88incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €628.00 | - |
5+ | €502.40 | 20.00% |
10+ | €439.60 | 30.00% |
21+ | €376.80 | 40.00% |
35+ | €314.00 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBOSS |
Shaft diameter | 70 mm |
Type | BBOSS |
Built-in length, mounted | 51.3 mm |
Outer diameter, rotor | 97 mm |
Chamber diameter, stator | 92 mm |
Built-in length, rotor | 40 mm |
Built-in length, stator | 11.3 mm |
Secondary seal material | EPDM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 70 mm |
d7 | 92 mm |
d3 | 97 mm |
l1 | 40 mm |
l4 | 11.3 mm |