



€187.50/ pieceexcl. VAT
€226.88incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBOSL |
Shaft diameter | 12 mm |
Type | BBOSL |
Built-in length, mounted | 25 mm |
Outer diameter, rotor | 24.3 mm |
Chamber diameter, stator | 23 mm |
Built-in length, rotor | 15 mm |
Built-in length, stator | 10 mm |
Secondary seal material | FKM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
Diameter pin | 3 mm |
d1 | 12 mm |
d7 | 23 mm |
d3 | 24.3 mm |
l1 | 15 mm |
l4 | 10 mm |
d8 | 3 mm |