



€577.50/ pieceexcl. VAT
€698.78incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €577.50 | - |
5+ | €462.00 | 20.00% |
10+ | €404.25 | 30.00% |
20+ | €346.50 | 40.00% |
35+ | €288.75 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBO |
Shaft diameter | 70 mm |
Type | BBO |
Built-in length, mounted | 51.3 mm |
Outer diameter, rotor | 97 mm |
Chamber diameter, stator | 92 mm |
Built-in length, rotor | 40 mm |
Built-in length, stator | 11.3 mm |
Secondary seal material | EPDM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 70 mm |
d7 | 92 mm |
d3 | 97 mm |
l1 | 40 mm |
l4 | 11.3 mm |