



€332.00/ pieceexcl. VAT
€401.72incl. VAT
Estimated delivery date - 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBO |
Shaft diameter | 43 mm |
Type | BBO |
Built-in length, mounted | 39 mm |
Outer diameter, rotor | 63.8 mm |
Chamber diameter, stator | 61 mm |
Built-in length, rotor | 30 mm |
Built-in length, stator | 9 mm |
Secondary seal material | FKM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 43 mm |
d7 | 61 mm |
d3 | 63.8 mm |
l1 | 30 mm |
l4 | 9 mm |