



€267.50/ pieceexcl. VAT
€323.68incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBO |
Shaft diameter | 38 mm |
Type | BBO |
Built-in length, mounted | 39 mm |
Outer diameter, rotor | 57.9 mm |
Chamber diameter, stator | 56 mm |
Built-in length, rotor | 30 mm |
Built-in length, stator | 9 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 38 mm |
d7 | 56 mm |
d3 | 57.9 mm |
l1 | 30 mm |
l4 | 9 mm |