



€293.50/ pieceexcl. VAT
€355.14incl. VAT
Estimated delivery date - 04/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €293.50 | - |
5+ | €234.80 | 20.00% |
10+ | €205.45 | 30.00% |
20+ | €176.10 | 40.00% |
35+ | €146.75 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBO |
Shaft diameter | 25 mm |
Type | BBO |
Built-in length, mounted | 30.5 mm |
Outer diameter, rotor | 41.1 mm |
Chamber diameter, stator | 40 mm |
Built-in length, rotor | 23 mm |
Built-in length, stator | 7.5 mm |
Secondary seal material | FKM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 25 mm |
d7 | 40 mm |
d3 | 41.1 mm |
l1 | 23 mm |
l4 | 7.5 mm |