



€274.00/ pieceexcl. VAT
€331.54incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €274.00 | - |
5+ | €219.20 | 20.00% |
10+ | €191.80 | 30.00% |
21+ | €164.40 | 40.00% |
35+ | €137.00 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBO |
Shaft diameter | 24 mm |
Type | BBO |
Built-in length, mounted | 30 mm |
Outer diameter, rotor | 41.1 mm |
Chamber diameter, stator | 39 mm |
Built-in length, rotor | 22.5 mm |
Built-in length, stator | 7.5 mm |
Secondary seal material | EPDM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 24 mm |
d7 | 39 mm |
d3 | 41.1 mm |
l1 | 22.5 mm |
l4 | 7.5 mm |