



€456.50/ pieceexcl. VAT
€552.37incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBK |
Shaft diameter | 48 mm |
Type | BBK |
Built-in length, mounted | 60.1 mm |
Outer diameter, rotor | 69 mm |
Chamber diameter, stator | 66 mm |
Built-in length, rotor | 50.5 mm |
Built-in length, stator | 9.6 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 48 mm |
d7 | 66 mm |
d3 | 69 mm |
l1 | 50.5 mm |
l4 | 9.6 mm |