



€381.50/ pieceexcl. VAT
€461.62incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €381.50 | - |
5+ | €305.20 | 20.00% |
10+ | €267.05 | 30.00% |
21+ | €228.90 | 40.00% |
35+ | €190.75 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBK |
Shaft diameter | 38 mm |
Type | BBK |
Built-in length, mounted | 55.2 mm |
Outer diameter, rotor | 58 mm |
Chamber diameter, stator | 56 mm |
Built-in length, rotor | 42 mm |
Built-in length, stator | 13.2 mm |
Secondary seal material | EPDM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 38 mm |
d7 | 56 mm |
d3 | 58 mm |
l1 | 42 mm |
l4 | 13.2 mm |