



€238.00/ pieceexcl. VAT
€287.98incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €238.00 | - |
5+ | €190.40 | 20.00% |
10+ | €166.60 | 30.00% |
21+ | €142.80 | 40.00% |
35+ | €119.00 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBK |
Shaft diameter | 22 mm |
Type | BBK |
Built-in length, mounted | 37.6 mm |
Outer diameter, rotor | 36 mm |
Chamber diameter, stator | 37 mm |
Built-in length, rotor | 25.5 mm |
Built-in length, stator | 12.1 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 22 mm |
d7 | 37 mm |
d3 | 36 mm |
l1 | 25.5 mm |
l4 | 12.1 mm |