



€255.50/ pieceexcl. VAT
€309.15incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBK |
Shaft diameter | 15 mm |
Type | BBK |
Built-in length, mounted | 35 mm |
Outer diameter, rotor | 28 mm |
Chamber diameter, stator | 25 mm |
Built-in length, rotor | 28.4 mm |
Built-in length, stator | 6.6 mm |
Secondary seal material | EPDM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 15 mm |
d7 | 25 mm |
d3 | 28 mm |
l1 | 28.4 mm |
l4 | 6.6 mm |