



€198.00/ pieceexcl. VAT
€239.58incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €198.00 | - |
5+ | €158.40 | 20.00% |
10+ | €138.60 | 30.00% |
21+ | €118.80 | 40.00% |
35+ | €99.00 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBG |
Shaft diameter | 22 mm |
Type | BBG |
Built-in length, mounted | 41.1 mm |
Outer diameter, rotor | 36.5 mm |
Chamber diameter, stator | 37 mm |
Built-in length, rotor | 30 mm |
Built-in length, stator | 11.1 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Tungstencarbide |
Direction of rotation right | Yes |
d1 | 22 mm |
d7 | 37 mm |
d3 | 36.5 mm |
l1 | 30 mm |
l4 | 11.1 mm |