



€169.00/ pieceexcl. VAT
€204.49incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBG |
Shaft diameter | 12 mm |
Type | BBG |
Built-in length, mounted | 40.9 mm |
Outer diameter, rotor | 24 mm |
Chamber diameter, stator | 23 mm |
Built-in length, rotor | 25.9 mm |
Built-in length, stator | 15 mm |
Secondary seal material | EPDM |
Sliding ring material | Tungstencarbide |
Countersliding ring material | Tungstencarbide |
Direction of rotation right | Yes |
d1 | 12 mm |
d7 | 23 mm |
d3 | 24 mm |
l1 | 25.9 mm |
l4 | 15 mm |