



€488.00/ pieceexcl. VAT
€590.48incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBD |
Shaft diameter | 60 mm |
Type | BBD |
Built-in length, mounted | 53 mm |
Outer diameter, rotor | 85 mm |
Chamber diameter, stator | 80 mm |
Built-in length, rotor | 38 mm |
Built-in length, stator | 15 mm |
Secondary seal material | FKM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Carbon |
Direction of rotation right | Yes |
Diameter pin | 4 mm |
d1 | 60 mm |
d7 | 80 mm |
d3 | 85 mm |
l1 | 38 mm |
l4 | 15 mm |
d8 | 4 mm |