



€327.00/ pieceexcl. VAT
€395.67incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €327.00 | - |
5+ | €261.60 | 20.00% |
10+ | €228.90 | 30.00% |
20+ | €196.20 | 40.00% |
35+ | €163.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBD |
Shaft diameter | 40 mm |
Type | BBD |
Built-in length, mounted | 44 mm |
Outer diameter, rotor | 60 mm |
Chamber diameter, stator | 58 mm |
Built-in length, rotor | 30 mm |
Built-in length, stator | 14 mm |
Secondary seal material | EPDM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Carbon |
Direction of rotation right | Yes |
Diameter pin | 4 mm |
d1 | 40 mm |
d7 | 58 mm |
d3 | 60 mm |
l1 | 30 mm |
l4 | 14 mm |
d8 | 4 mm |