



€361.50/ pieceexcl. VAT
€437.42incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €361.50 | - |
5+ | €289.20 | 20.00% |
10+ | €253.05 | 30.00% |
20+ | €216.90 | 40.00% |
35+ | €180.75 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBB |
Shaft diameter | 38 mm |
Type | BBB |
Built-in length, mounted | 55 mm |
Outer diameter, rotor | 57.9 mm |
Chamber diameter, stator | 56 mm |
Built-in length, rotor | 46 mm |
Built-in length, stator | 9 mm |
Secondary seal material | FKM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 38 mm |
d7 | 56 mm |
d3 | 57.9 mm |
l1 | 46 mm |
l4 | 9 mm |