



€297.00/ pieceexcl. VAT
€359.37incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €297.00 | - |
5+ | €237.60 | 20.00% |
10+ | €207.90 | 30.00% |
21+ | €178.20 | 40.00% |
35+ | €148.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBB |
Shaft diameter | 32 mm |
Type | BBB |
Built-in length, mounted | 55 mm |
Outer diameter, rotor | 51 mm |
Chamber diameter, stator | 48 mm |
Built-in length, rotor | 47.5 mm |
Built-in length, stator | 7.5 mm |
Secondary seal material | EPDM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 32 mm |
d7 | 48 mm |
d3 | 51 mm |
l1 | 47.5 mm |
l4 | 7.5 mm |