



€173.00/ pieceexcl. VAT
€209.33incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €173.00 | - |
5+ | €138.40 | 20.00% |
10+ | €121.10 | 30.00% |
21+ | €103.80 | 40.00% |
35+ | €86.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBB |
Shaft diameter | 12 mm |
Type | BBB |
Built-in length, mounted | 40 mm |
Outer diameter, rotor | 24.3 mm |
Chamber diameter, stator | 23 mm |
Built-in length, rotor | 33.4 mm |
Built-in length, stator | 6.6 mm |
Secondary seal material | FKM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 12 mm |
d7 | 23 mm |
d3 | 24.3 mm |
l1 | 33.4 mm |
l4 | 6.6 mm |