



€416.00/ pieceexcl. VAT
€503.36incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBASL |
Shaft diameter | 45 mm |
Type | BBASL |
Built-in length, mounted | 50 mm |
Outer diameter, rotor | 65.7 mm |
Chamber diameter, stator | 63 mm |
Built-in length, rotor | 36 mm |
Built-in length, stator | 14 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
Diameter pin | 4 mm |
d1 | 45 mm |
d7 | 63 mm |
d3 | 65.7 mm |
l1 | 36 mm |
l4 | 14 mm |
d8 | 4 mm |