



€848.00/ pieceexcl. VAT
€1,026.08incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBAS |
Shaft diameter | 75 mm |
Type | BBAS |
Built-in length, mounted | 62.7 mm |
Outer diameter, rotor | 102 mm |
Chamber diameter, stator | 99 mm |
Built-in length, rotor | 48.7 mm |
Built-in length, stator | 14 mm |
Secondary seal material | EPDM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 75 mm |
d7 | 99 mm |
d3 | 102 mm |
l1 | 48.7 mm |
l4 | 14 mm |