



€482.00/ pieceexcl. VAT
€583.22incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBAS |
Shaft diameter | 70 mm |
Type | BBAS |
Built-in length, mounted | 61.7 mm |
Outer diameter, rotor | 97 mm |
Chamber diameter, stator | 92 mm |
Built-in length, rotor | 48.7 mm |
Built-in length, stator | 13 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 70 mm |
d7 | 92 mm |
d3 | 97 mm |
l1 | 48.7 mm |
l4 | 13 mm |