



€789.50/ pieceexcl. VAT
€955.30incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBAS |
Shaft diameter | 68 mm |
Type | BBAS |
Built-in length, mounted | 54.9 mm |
Outer diameter, rotor | 94 mm |
Chamber diameter, stator | 91.5 mm |
Built-in length, rotor | 41.2 mm |
Built-in length, stator | 13.7 mm |
Secondary seal material | NBR |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 68 mm |
d7 | 91.5 mm |
d3 | 94 mm |
l1 | 41.2 mm |
l4 | 13.7 mm |