



€424.50/ pieceexcl. VAT
€513.65incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBAS |
Shaft diameter | 58 mm |
Type | BBAS |
Built-in length, mounted | 54.8 mm |
Outer diameter, rotor | 82.5 mm |
Chamber diameter, stator | 78.4 mm |
Built-in length, rotor | 41.5 mm |
Built-in length, stator | 13.3 mm |
Secondary seal material | FKM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 58 mm |
d7 | 78.4 mm |
d3 | 82.5 mm |
l1 | 41.5 mm |
l4 | 13.3 mm |