



€355.00/ pieceexcl. VAT
€429.55incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBAS |
Shaft diameter | 53 mm |
Type | BBAS |
Built-in length, mounted | 48.8 mm |
Outer diameter, rotor | 76 mm |
Chamber diameter, stator | 72.3 mm |
Built-in length, rotor | 36.5 mm |
Built-in length, stator | 12.3 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 53 mm |
d7 | 72.3 mm |
d3 | 76 mm |
l1 | 36.5 mm |
l4 | 12.3 mm |