



€199.00/ pieceexcl. VAT
€240.79incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBAS |
Shaft diameter | 18 mm |
Type | BBAS |
Built-in length, mounted | 38 mm |
Outer diameter, rotor | 31 mm |
Chamber diameter, stator | 30 mm |
Built-in length, rotor | 30 mm |
Built-in length, stator | 8 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 18 mm |
d7 | 30 mm |
d3 | 31 mm |
l1 | 30 mm |
l4 | 8 mm |