



€170.50/ pieceexcl. VAT
€206.31incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBAS |
Shaft diameter | 12 mm |
Type | BBAS |
Built-in length, mounted | 31.5 mm |
Outer diameter, rotor | 24.3 mm |
Chamber diameter, stator | 21.6 mm |
Built-in length, rotor | 25.9 mm |
Built-in length, stator | 5.6 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 12 mm |
d7 | 21.6 mm |
d3 | 24.3 mm |
l1 | 25.9 mm |
l4 | 5.6 mm |