



€802.00/ pieceexcl. VAT
€970.42incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBA |
Shaft diameter | 95 mm |
Type | BBA |
Built-in length, mounted | 65 mm |
Outer diameter, rotor | 127.6 mm |
Chamber diameter, stator | 120 mm |
Built-in length, rotor | 51 mm |
Built-in length, stator | 14 mm |
Secondary seal material | FKM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 95 mm |
d7 | 120 mm |
d3 | 127.6 mm |
l1 | 51 mm |
l4 | 14 mm |