



€699.00/ pieceexcl. VAT
€845.79incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBA |
Shaft diameter | 90 mm |
Type | BBA |
Built-in length, mounted | 65 mm |
Outer diameter, rotor | 122.3 mm |
Chamber diameter, stator | 115 mm |
Built-in length, rotor | 51 mm |
Built-in length, stator | 14 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 90 mm |
d7 | 115 mm |
d3 | 122.3 mm |
l1 | 51 mm |
l4 | 14 mm |