



€413.00/ pieceexcl. VAT
€499.73incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBA |
Shaft diameter | 60 mm |
Type | BBA |
Built-in length, mounted | 52.5 mm |
Outer diameter, rotor | 85.5 mm |
Chamber diameter, stator | 80 mm |
Built-in length, rotor | 41.5 mm |
Built-in length, stator | 11 mm |
Secondary seal material | FKM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 60 mm |
d7 | 80 mm |
d3 | 85.5 mm |
l1 | 41.5 mm |
l4 | 11 mm |