



€343.00/ pieceexcl. VAT
€415.03incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBA |
Shaft diameter | 48 mm |
Type | BBA |
Built-in length, mounted | 45 mm |
Outer diameter, rotor | 69.3 mm |
Chamber diameter, stator | 66 mm |
Built-in length, rotor | 36 mm |
Built-in length, stator | 9 mm |
Secondary seal material | FKM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 48 mm |
d7 | 66 mm |
d3 | 69.3 mm |
l1 | 36 mm |
l4 | 9 mm |