



€319.00/ pieceexcl. VAT
€385.99incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €319.00 | - |
5+ | €255.20 | 20.00% |
10+ | €223.30 | 30.00% |
20+ | €191.40 | 40.00% |
35+ | €159.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BBA |
Shaft diameter | 30 mm |
Type | BBA |
Built-in length, mounted | 42.5 mm |
Outer diameter, rotor | 47.6 mm |
Chamber diameter, stator | 45 mm |
Built-in length, rotor | 35 mm |
Built-in length, stator | 7.5 mm |
Secondary seal material | FKM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 30 mm |
d7 | 45 mm |
d3 | 47.6 mm |
l1 | 35 mm |
l4 | 7.5 mm |