



€1,138.00/ pieceexcl. VAT
€1,376.98incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BAO |
Shaft diameter | 65 mm |
Type | BAO |
Built-in length, mounted | 45 mm |
Outer diameter, rotor | 105 mm |
Chamber diameter, stator | 110 mm |
Built-in length, rotor | 30 mm |
Built-in length, stator | 15 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 65 mm |
d7 | 110 mm |
d3 | 105 mm |
l1 | 30 mm |
l4 | 15 mm |