



€457.50/ pieceexcl. VAT
€553.58incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BAO |
Shaft diameter | 45 mm |
Type | BAO |
Built-in length, mounted | 32 mm |
Outer diameter, rotor | 70 mm |
Chamber diameter, stator | 73 mm |
Built-in length, rotor | 20 mm |
Built-in length, stator | 12 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 45 mm |
d7 | 73 mm |
d3 | 70 mm |
l1 | 20 mm |
l4 | 12 mm |